Motion
18040
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M10 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04815056
MFR #18040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4124 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M10 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04815056
MFR #18040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.94 in
  • Shank Diameter
    0.381 in
  • Tapping Depth
    1-1/4 in
  • Thread Length  
    1-1/4 in
  • Thread Size
    M10 x 1.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    4124
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric

Overview

Mfr description
18040 TAP M10X1.5 PLUG 4FL D6 HSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought