Motion
18119
Spiral Point Tap - 4134 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, M5 x 0.8 Thread Size, Metric
Mi Item #04815064
MFR #18119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 4134 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, M5 x 0.8 Thread Size, Metric
Mi Item #04815064
MFR #18119

Mfr description
18119 TAP M5X0.8 SP PT PLUG 2FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.38 in
  • Shank Diameter
    0.88 in
  • Tapping Depth
    0.88 in
  • Thread Length  
    0.88 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    4134
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)