Motion
18374
Taps - 4114 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, M10 x 1 Thread Size, Metric Thread Standard
MI ITEM #04815067
MFR #18374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taps - 4114 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, M10 x 1 Thread Size, Metric Thread Standard
MI ITEM #04815067
MFR #18374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18374 TAP M10X1 PLUG 4FL H3 HSS

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Thread Length
  • Extended Neck
    No
  • Extended Shank
    No
  • Tapping Depth
    1.44 in
  • Thread Standard
    Metric
  • Overall Length
    3.16 in
  • Shank Diameter
    0.323 in
  • Series
    4114
  • Thread Direction
    Right Hand
  • Thread Size
    M10 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text