Motion
70306
Hex Rethreading Die, 3/8 – 16 Thread Size, 25/32 in Hex Width, Carbon Steel Die, UNC Thread Standard
MI ITEM #04815096
MFR #70306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 3/8 – 16 Thread Size, 25/32 in Hex Width, Carbon Steel Die, UNC Thread Standard
MI ITEM #04815096
MFR #70306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    25/32 in
  • Thread Size
    3/8 – 16

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Overview

Mfr description
70306 DIE 3/8-16NC HEX RETHREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought