Motion
70309
Hex Rethreading Die, 7/16-20 Thread Size, 7/8 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #04815099
MFR #70309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 7/16-20 Thread Size, 7/8 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #04815099
MFR #70309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70309 DIE 7/16-20NF HEX RETHREAD

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Size
    7/16 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text