Motion
70314
Hex Rethreading Die, 5/8-11 Thread size, 1-1/4 in Hex Width, Carbon Steel Die, UNC Thread Standard
MI ITEM #04815104
MFR #70314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 5/8-11 Thread size, 1-1/4 in Hex Width, Carbon Steel Die, UNC Thread Standard
MI ITEM #04815104
MFR #70314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70314 DIE 5/8-11NC HEX RETHREAD

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Size
    5/8 – 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text