1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Besly Cutting Tools
70315
Hex Rethreading Die, 5/8-18 Thread size, 1-1/4 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #
04815105
MFR #
70315
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Threading
Dies, Chasers, and Thread Rolls
Besly Cutting Tools 70315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Besly Cutting Tools
70315
Hex Rethreading Die, 5/8-18 Thread size, 1-1/4 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #
04815105
MFR #
70315
Mfr description
70315 DIE 5/8-18NF HEX RETHREAD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hex
Width
1-1/4 in
Thread Size
5/8 – 18
Details
Die Material
Carbon Steel
Thread Direction
Right Hand
Thread Standard
UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items