Motion
70318
Hex Rethreading Die, 3/4 – 10 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die, UNC Thread Standard
Mi Item #04815108
MFR #70318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 3/4 – 10 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die, UNC Thread Standard
Mi Item #04815108
MFR #70318

Mfr description
70318 DIE 3/4-10NC HEX RETHREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    1-7/16 in
  • Thread Size
    3/4 – 10

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)