Motion
70321
Hex Rethreading Die, 7/8-14 Thread Size, 1-5/8 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #04815111
MFR #70321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 7/8-14 Thread Size, 1-5/8 in Hex Width, Carbon Steel Die, UNF Thread Standard
MI ITEM #04815111
MFR #70321

Mfr description
70321 DIE 7/8-14NF HEX RETHREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    1-5/8 in
  • Thread Size
    7/8 – 14

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)