Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 1-3/8 – 6 Thread Size, 2-3/8 Hex Width, Carbon Steel Die, UNC Thread Standard
MI ITEM #04815119
MFR #70329

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70329 DIE 1-3/8-6NC HEX RETHREAD

Specifications

  • Hex Width
  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Size
    1-3/8 – 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text