Motion
70332
Hex Rethreading Die, 1-1/2-12 Thread Size, 2-9/16 in Hex Width, Carbon Steel Die, UNF Thread Standard
Mi Item #04815121
MFR #70332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 1-1/2-12 Thread Size, 2-9/16 in Hex Width, Carbon Steel Die, UNF Thread Standard
Mi Item #04815121
MFR #70332

Mfr description
70332 DIE 1-1/2-12NF HEX RETHREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    2-9/16 in
  • Thread Size
    1-1/2 – 12

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)