Motion
70340
Adjustable High Speed Steel Round Die, 5/16 – 18 Thread Size, 1 in Outside Diameter, Right Hand Thread Direction
MI ITEM #04815124
MFR #70340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable High Speed Steel Round Die, 5/16 – 18 Thread Size, 1 in Outside Diameter, Right Hand Thread Direction
MI ITEM #04815124
MFR #70340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70340 DIE 5/16-18NC RND ADJ 1"OD

Specifications

  • Die Outside Diameter
    1 in
  • Die Material
    High Speed Steel
  • Die Type
    Adjustable
  • Thread Direction
    Right Hand
  • Thread Standard
    NC
  • Thread Size
    5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text