Motion
70353
Adjustable High Speed Steel Round Die, 1/2-13 Thread Size, 1-1/2 in Outside Diameter, NC Thread Standard
MI ITEM #04815129
MFR #70353
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable High Speed Steel Round Die, 1/2-13 Thread Size, 1-1/2 in Outside Diameter, NC Thread Standard
MI ITEM #04815129
MFR #70353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70353 DIE 1/2-13NC RND ADJ

Specifications

  • Die Outside Diameter
    1-1/2 in
  • Die Material
    High Speed Steel
  • Die Type
    Adjustable
  • Thread Direction
    Right Hand
  • Thread Standard
    NC
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text