Motion
70357
Adjustable High Speed Steel Round Die, 5/8-11 Thread size, 1-1/2 in Outside Diameter, NC Thread Standard
MI ITEM #04815132
MFR #70357
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable High Speed Steel Round Die, 5/8-11 Thread size, 1-1/2 in Outside Diameter, NC Thread Standard
MI ITEM #04815132
MFR #70357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70357 DIE 5/8-11NC RND ADJ 1-1/2"

Specifications

  • Die Outside Diameter
    1-1/2 in
  • Die Material
    High Speed Steel
  • Die Type
    Adjustable
  • Thread Direction
    Right Hand
  • Thread Standard
    NC
  • Thread Size
    5/8 – 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text