Motion
205749

ANSELL
205749

HyFlex® Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, Kevlar Liner
Mi Item #04815202
MFR #205749
Price$31.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205749

HyFlex® Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, Kevlar Liner
Mi Item #04815202
MFR #205749

Mfr description
205749 HYFLEX 11511 SIZE 6, 0
  • Exclusive Intercept Technology® with DuPont™ Kevlar® Stretch Armor
  • Redesigned finger length for greater dexterity, comfort, wear and flexibility
  • Enhanced Cuff Overedging (ECO) utilizes new yarn technology and increased elasticity in cuff area
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.81/pr

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Kevlar
  • Material
    Foam Nitrile
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    20076490028125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)