Motion
PSL-K-20-F

ZERO MAX
PSL-K-20-F

Keyless Bushing - PSL-K-F Series, 20 mm ID, 28 mm OD
MI ITEM #04815292
MFR #PSL-K-20-F
Your Price$184.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-20-F

Keyless Bushing - PSL-K-F Series, 20 mm ID, 28 mm OD
MI ITEM #04815292
MFR #PSL-K-20-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.43/each(List $212.10)

Overview

Mfr description
PSL-K-20-F STAINLESS STEEL BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2284 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    188.75 N/mm^2
  • Hub Contact Pressure
    19325 psi
  • Overall Length
    34 mm
  • Series
    PSL-K-F
  • Weight
    0.33 lbs
  • Bore Diameter
    20 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text