Motion
114901

GRACO INC
114901

GL-1 INJECTOR,ONE POINT
MI ITEM #04815447
MFR #114901
Price$414.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
114901

GL-1 INJECTOR,ONE POINT
MI ITEM #04815447
MFR #114901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$414.73/each

Specifications

Dimensions

  • Injector Outlet Size
    0.3750 in
  • Operating Pressure
    3500 psi

Details

  • Application
    In-Plant Machinery, Off-Road Equipment
  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Material
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Product Type
    Grease Injectors
  • Series
    GL-1
  • Thread Type
    NPT

Overview

Mfr description
114901 1 POINT INJECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought