Motion
114903

GRACO INC
114903

GL-1 INJECTOR,THREE POINT
Mi Item #04815449
MFR #114903
Price$678.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
114903

GL-1 INJECTOR,THREE POINT
Mi Item #04815449
MFR #114903

Mfr description
114903 3 POINT INJECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$678.46/each

Specifications

Dimensions

  • Thread Size
    0.3750 in

Details

  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Product Type
    Grease Injectors
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)