Motion
114904

GRACO INC
114904

GL-1 INJECTOR,FOUR POINT
MI ITEM #04815450
MFR #114904
Price$812.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
114904

GL-1 INJECTOR,FOUR POINT
MI ITEM #04815450
MFR #114904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$812.74/each

Specifications

Dimensions

  • Thread Size
    0.3750 in

Details

  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Product Type
    Grease Injectors
  • Thread Type
    NPT

Overview

Mfr description
114904 4 POINT INJECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought