Specifications
Dimensions
- Operating Pressure3500 psi
Details
- For Use WithSingle Line Parallel Automatic Lubrication Systems
- Maximum Operating Pressure3500 psi
- Product TypeGrease Injectors
- SeriesGL-1
Overview
Mfr description
114905 5 POINT INJECTOR