Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MooreBrand Disposable Gloves - Medium, 8 Size, Latex, Textured Surface, Powdered, 6.0 mil Thick
MI ITEM #04815471
MFR #70940

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70940 GLOVE SURGICAL LTX STER 8 50PR/BX

Specifications

  • Glove Size
    Medium, 8
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powdered
  • Product Line
    "MooreBrand"
  • Thickness
    6.0 mil
  • Application
    Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought