Motion
CDBG1DA32-75-WN-M9BMAPC

SMC CORP OF AMERICA
CDBG1DA32-75-WN-M9BMAPC

Cylinder, END LOCK, AUTO-SW
MI ITEM #04815488
MFR #CDBG1DA32-75-WN-M9BMAPC
List Price$232.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1DA32-75-WN-M9BMAPC

Cylinder, END LOCK, AUTO-SW
MI ITEM #04815488
MFR #CDBG1DA32-75-WN-M9BMAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.60/each for your price

Overview

Mfr description
CDBG1DA32-75-WN-M9BMAPC CYL, END LOCK,

Specifications

  • Series
    CG1
  • Bore Diameter
    32 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Cushion Type
    Air Cushion
  • Port Size
    1/8 BSPP
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    198 mm
  • Body Material
    Aluminum Alloy
  • Lead Wire Length
    MAPC - (1.0 m Cord Length, M8-3 Pin Conndctor)
  • Port Thread Standard
    BSPP
  • Mounting Type
    Clevis Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text