Motion
NCDQ2B12-30DC

SMC CORP OF AMERICA
NCDQ2B12-30DC

CYL, COMPACT, AUTO-SW, NP *LQA
MI ITEM #04815497
MFR #NCDQ2B12-30DC
List Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B12-30DC

CYL, COMPACT, AUTO-SW, NP *LQA
MI ITEM #04815497
MFR #NCDQ2B12-30DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.70/each for your price

Overview

Mfr description
NCDQ2B12-30DC CYL, COMPACT, AUTO-SW, NP

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    #8-32 Female UNC
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +10.15 to +145 psi
  • Push Force At 100 Psi
    17.5 lbf
  • Pull Force At 100 Psi
    13.1 lbf
  • Operating Temperature Range
    +15 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    61.5 mm
  • Overall Width
    32 mm
  • Overall Height
    35.5 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +10.15 psi
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Mounting Type
    Through-Hole
  • Rod Size
    #8-32
  • Rod Thread Standard
    UNC
  • Series
    NCQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text