Motion
IDU15E1-10-K
Refrigerated Air Dryer - 91.82 scfm @ 50 Hz, 98.88 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 100/110 V ac, 50/60 Hz, 1 BSPT Port Size, R 134.a Refrigerant
Mi Item #04815517
MFR #IDU15E1-10-K
Price$2,383.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 91.82 scfm @ 50 Hz, 98.88 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 100/110 V ac, 50/60 Hz, 1 BSPT Port Size, R 134.a Refrigerant
Mi Item #04815517
MFR #IDU15E1-10-K

Mfr description
IDU15E1-10-K AIR DRYER
  • Improved corrosion resistance with the use of stainless steel, plate type heat exchanger
  • Protects pneumatic equipment from moisture
  • Rated inlet air temperature: 55°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,383.40/each

Specifications

Dimensions

  • Overall Height
    37.800 in
  • Overall Length
    24.400 in
  • Overall Width
    14.095 in
  • Port Size
    1 BSPT

Details

  • Maximum Operating Pressure
    145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)