Motion
PME20-XL-N
Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, P-Seals Seal
Mi Item #04815565
MFR #PME20-XL-N
Price$171.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, P-Seals Seal
Mi Item #04815565
MFR #PME20-XL-N

Mfr description
PME20-XL-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.01/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    78 mm
  • Bolt Size
    9 mm
  • Bore Diameter  
    20 mm
  • Overall Height  
    31 mm
  • Overall Length Diameter  
    100 mm
  • Pilot Diameter
    62 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4012802837667
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    13600 N
  • Radial Static Load Capacity
    6600 N
  • Replacement Bearing
    GRAE20-XL-NPPB
  • Seal Type
    P-Seals
  • Series
    PME
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802837667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)