Motion
DCD740C1

DEWALT
DCD740C1

Cordless Drill Driver - 3/8 in Chuck Size, Angled, 20 V
Mi Item #04815573
MFR #DCD740C1
Price$300.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD740C1

Cordless Drill Driver - 3/8 in Chuck Size, Angled, 20 V
Mi Item #04815573
MFR #DCD740C1

Mfr description
DCD740C1 20V MAX LI-ION COMPACT RIGHT AN
  • Dual speed ranges (0-650/0-2000) rpm for increased user flexibility providing a wide range of applications
  • Compact front to back length (4.0" ) allowing users to fit into hard to reach spaces
  • Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$300.68/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Overall Height
    325 mm
  • Overall Length
    325 mm
  • Overall Width
    67 mm
  • Tool Weight
    3.8 lb
  • Torque
    33 N-m

Details

  • Additional Details
    3/8 in ratcheting chuck with Deep Hex Pocket allows 2 in (50 mm) hex bit to be fully inserted for getting into tight spaces
  • Batteries Included
    Batteries Included
  • Battery Series
    Max
  • Battery Type
    Lithium-Ion
  • Drilling Capacity Metal
    1/2 in
  • Handle Style
    Angled
  • Includes
    Kitbox
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Power Rating
    360 W
  • UPC_NO
    885911206402
  • Variable Speed
    Variable Speed
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)