Motion
DCK280C2

DEWALT
DCK280C2

Combination Power Tool Kit - Cordless, 20 V, Number of Pieces: 2
MI ITEM #04815576
MFR #DCK280C2
List Price$359.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK280C2

Combination Power Tool Kit - Cordless, 20 V, Number of Pieces: 2
MI ITEM #04815576
MFR #DCK280C2

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$359.13/each for your price

Overview

Mfr description
DCK280C2 20V MAX LI-ION COMPACT DRILL &
  • DCD780 20V MAX* 1/2" drill/driver features two-speed transmission (0-600 / 0-2,000)
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows

Specifications

  • Number Of Pieces
    2
  • Tools Included
    1/2" Drill/Driver, 1/4" Impact Driver
  • Power Source
    Cordless
  • Voltage
    20 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Battery Series
    Max
  • Includes
    (2) Belt Hooks
  • UPC_NO
    885911229043
  • Manufacturer Product Page
  • Weight
    11.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text