Motion
DCK590L2

DEWALT
DCK590L2

Combination Power Tool Kit - Cordless, 20 V, Number of Pieces: 5
MI ITEM #04815583
MFR #DCK590L2
List Price$964.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK590L2

Combination Power Tool Kit - Cordless, 20 V, Number of Pieces: 5
MI ITEM #04815583
MFR #DCK590L2

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$964.53/each for your price

Overview

Mfr description
DCK590L2 20V MAX LI-ION 5-TOOL COMBO KIT
  • DCD985 20V MAX* hammerdrill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS381 20V MAX* reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
  • DCS393 20V MAX* circular saw with 6-1/2" carbide blade can cut 2x4's at a 45-degree angle in a single pass
  • DCL040 20V MAX* LED work light delivers 110 lumens of light output

Specifications

  • Number Of Pieces
    5
  • Tools Included
    1/2" Hammer Drill, 1/4" Impact Driver, 6-1/2" Circular Saw, LED Worklight, Reciprocating Saw
  • Power Source
    Cordless
  • Voltage
    20 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Battery Series
    Max
  • Includes
    (2) 20V Max Lithium-Ion 3.0 Ah Battery Packs
  • UPC_NO
    885911229081
  • Manufacturer Product Page
  • Weight
    29.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text