Motion
454
Cyanoacrylate Adhesive - Clear, 30 g, Syringe, Gel, 24 h, 72 h Cure Time
Mi Item #04815636
MFR #454
Price$63.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - Clear, 30 g, Syringe, Gel, 24 h, 72 h Cure Time
Mi Item #04815636
MFR #454

Mfr description
1337712 454 30-GRAM SYRINGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$63.73/each

Specifications

Dimensions

  • Package Size
    30 g
  • Weight
    0.11 lbs

Details

  • Application
    Overhead/vertical application, Repairing
  • Color
    Clear
  • Cure Time
    24 h, 72 h
  • Fixture Time
    45 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Syringe
  • Product Form
    Gel
  • UPC_NO
    079340439207
  • Viscosity
    300000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)