Motion
79801
Wheel Brush - 4-1/2 in Diam, 3/16 in Width, 15000 rpm
MI ITEM #04815645
MFR #79801
List Price$54.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4-1/2 in Diam, 3/16 in Width, 15000 rpm
MI ITEM #04815645
MFR #79801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.35/each for your price

Overview

Mfr description
79801 DUALLY 4-1/2" ROOT PASS BRUSH
  • Feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • 3/8 in T of face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    13/16 in
  • Diameter
    4-1/2 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    15000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382798017
  • UPC_NO
    012382798017
  • Brush Type
    Wheel
  • Overall Length
    4.4000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Industry Use
    Fabrication, Pipeline, Pressure Vessel
  • Shank Thread Type
    UNC
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text