Motion
79802
Wheel Brush - 5 in Diam, 3/16 in Width, 12500 rpm
Mi Item #04815646
MFR #79802
Price$30.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 5 in Diam, 3/16 in Width, 12500 rpm
Mi Item #04815646
MFR #79802

Mfr description
79802 DUALLY 5" ROOT PASS BRUSH
  • Feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • 3/8 in T of face plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.61/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    5 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.020 in
  • Overall Length
    4.7000 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Fabrication, Pipeline
  • Manufacturer Upc Number
    012382798024
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382798024
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)