Motion
79803
Dually 5" Filler Pass Weld Cleaning Brush, .023" Steel Wire Fill,5/8"-11 UNC Double-Hex Nut
MI ITEM #04815647
MFR #79803
List Price$35.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dually 5" Filler Pass Weld Cleaning Brush, .023" Steel Wire Fill,5/8"-11 UNC Double-Hex Nut
MI ITEM #04815647
MFR #79803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.53/each for your price

Overview

Mfr description
79803 DUALLY 5" FILLER PASS BRUSH
  • Feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use
  • Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications
  • 7/16 in T of face plate
  • Tool: right angle grinder

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.023 in
  • Trim Length
    7/8 in
  • Diameter
    5 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382798031
  • UPC_NO
    012382798031
  • Overall Length
    4.7000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text