1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
36636
Vortec Pro Push Brooms - Material: Synthetic, 18 in Wide, 60 in Handle Length
MI ITEM #
04815654
MFR #
36636
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
WEILER CORPORATION 36636
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
36636
Vortec Pro Push Brooms - Material: Synthetic, 18 in Wide, 60 in Handle Length
MI ITEM #
04815654
MFR #
36636
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36636 18" DISPLAY PACKED PUSH BROOM
Specifications
Block Width
18 in
Bristle Material
Synthetic
Trim Length
3 in
Handle Length
60 in
Handle Material
Wood
Bristle Color
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data