1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
42380
Broom or Mop Handle - Threaded, Handle Material; Bamboo, Handle Length; 5 ft
MI ITEM #
04815666
MFR #
42380
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
WEILER CORPORATION 42380
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
42380
Broom or Mop Handle - Threaded, Handle Material; Bamboo, Handle Length; 5 ft
MI ITEM #
04815666
MFR #
42380
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
42380 60" BAMBOO HANDLE THREADED
Specifications
Product Types
Handle
Handle Connection Type
Threaded
Handle Length
5 ft
Handle Diameter
7/8 in
Handle Material
Bamboo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data