Motion
36460
Vortec Pro Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 60, Wheel Diameter: 6 in
MI ITEM #04815672
MFR #36460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 60, Wheel Diameter: 6 in
MI ITEM #04815672
MFR #36460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36460 TYPE 1 GRINDING WHEEL

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Fine
  • Bond Type
    Resinoid
  • Max Rpm
    4100 rpm
  • UPC_NO
    012382364601
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text