Overview
Mfr description
13711 2-3/4" SINGLE ROW WIRE CUP BRUSH
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Hurricane Twist
- Bristle Diameter
- Trim Length3/4 in
- Diameter
- Number Of Rows1
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO012382137113
- Max Rpm14000 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382137113
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data