1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weiler
13715
2-3/4" Cup Brush with 1 Row of 3/4" Long x 0.014" Dia. Knotted - Hurricane Twist Steel Bristles
MI ITEM #
04815697
MFR #
13715
List Price
$36.71
/each
Qty
List Price
$36.71
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Abrasive Brushes
Weiler 13715
Weiler
13715
2-3/4" Cup Brush with 1 Row of 3/4" Long x 0.014" Dia. Knotted - Hurricane Twist Steel Bristles
MI ITEM #
04815697
MFR #
13715
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weiler
13715
2-3/4" Cup Brush with 1 Row of 3/4" Long x 0.014" Dia. Knotted - Hurricane Twist Steel Bristles
MI ITEM #
04815697
MFR #
13715
Availability:
Factory Order
List Price
$36.71
/each
Sign in
for your price
Qty
List Price
$36.71
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
13715 2-3/4" SINGLE ROW WIRE CUP BRUSH
Specifications
Bristle Diameter
0.014 in, 0.014 in
Bristle Material
Steel
Bristle Type
Knotted - Hurricane Twist
Diameter
2.7500 in - 2-3/4 in
Manufacturer UPC Number
012382137151
Maximum RPM
14000 RPM
Mount Type
Threaded Arbor, Threaded Arbor
Number of Rows
1, 1
Specification
ANSI B165.1
Threaded Arbor Size
M10x1.25 mm, M10x1.25 mm
Trim Length
3/4 in
Product Type
Cup Brushes
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Weiler Coated Abrasives
Weiler Coated Abrasives
Weiler Power Brushes
Weiler Power Brushes
Weiler Nylox Brushes
Weiler Nylox Brushes
Weiler Maintenance Products
Weiler Maintenance Products