Motion
13718
2-3/4" Single Row Knot Wire Cup Brush, .014" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815700
MFR #13718
List Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Single Row Knot Wire Cup Brush, .014" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815700
MFR #13718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.51/each for your price

Overview

Mfr description
13718 2-3/4" SINGLE ROW WIRE CUP BRUSH
  • Provides very smooth brushing action and extended life with reduced cleaning action

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Hurricane Twist
  • Bristle Diameter
  • Trim Length
    3/4 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382137182
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Manufacturer Upc Number
    012382137182
  • Overall Length
    2.9500 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text