Motion
36031
MI ITEM #04815707
MFR #36031
Your Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04815707
MFR #36031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.85/each(List $29.72)

Overview

Mfr description
36031 3" CRIMPED WIRE CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382360313
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382360313
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text