Motion
36044
MI ITEM #04815718
MFR #36044
Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04815718
MFR #36044

Mfr description
36044 4" KNOT WIRE CUP BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.37/each

Specifications

Dimensions

  • Bristle Diameter  
    0.025 in
  • Diameter  
    4 in
  • Threaded Arbor Size  
    5/8-11 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Manufacturer Upc Number
    012382360443
  • Max Rpm
    10200 rpm
  • Mount Type
    Threaded Arbor
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382360443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)