Motion
36236
Vortec Pro Cup Brush - Steel Material, Crimped, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04815728
MFR #36236
Your Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Cup Brush - Steel Material, Crimped, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04815728
MFR #36236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.03/each(List $36.03)

Overview

Mfr description
36236 4" CRIMPED WIRE CUP BRUSH
  • Provides flexible brushing action and cost effective performance in general purpose cleaning applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-1/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382362362
  • Max Rpm
    10200 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.020 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382362362
  • Mounting Type
    Threaded Nut
  • Overall Length
    3.6500 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text