Motion
36237
Wolverine 6" Crimped Wire Cup Brush, .020" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815729
MFR #36237
Your Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wolverine 6" Crimped Wire Cup Brush, .020" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815729
MFR #36237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.93/each(List $63.18)

Overview

Mfr description
36237 6" CRIMPED WIRE CUP BRUSH
  • Provides flexible brushing action and cost effective performance in general purpose cleaning applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-1/2 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382362379
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Manufacturer Upc Number
    012382362379
  • Overall Length
    6.0000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text