Motion
36239
Vortec Pro Cup Brush - Stainless Steel Material, Knotted - Partial Twist, 3 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04815730
MFR #36239
Price$29.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Cup Brush - Stainless Steel Material, Knotted - Partial Twist, 3 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04815730
MFR #36239

Mfr description
36239 3" KNOT WIRE
  • Provides an aggressive brushing action for general-purpose surface cleaning applications
  • Suitable for right angle grinder tool usage
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.41/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    3 in
  • Fill Diameter
    0.020 in
  • Overall Length
    2.5000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382362393
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Nut
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382362393
  • Wire Type
    Knot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)