Motion
36245
Wolverine 6" Knot Wire Cup Brush, .025" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815734
MFR #36245
List Price$86.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wolverine 6" Knot Wire Cup Brush, .025" Steel Fill, 5/8"-11 UNC Nut
MI ITEM #04815734
MFR #36245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.53/each for your price

Overview

Mfr description
36245 6" KNOT WIRE CUP BRUSH
  • Provides an aggressive brushing action for general-purpose surface cleaning applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382362454
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.025 in
  • Manufacturer Upc Number
    012382362454
  • Overall Length
    6.0000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text