Motion
10187
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 20000 RPM Max
MI ITEM #04815738
MFR #10187
Your Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 20000 RPM Max
MI ITEM #04815738
MFR #10187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.23/each(List $43.96)

Overview

Mfr description
10187 1-1/8" KNOT WIRE END BRUSH .0118
  • Hollow end and heavy duty brushing action with some flexibility
  • Ideal for more demanding cleaning applications in recessed areas
  • For use with die grinder and right angle air die grinder power tools

Specifications

  • Type
    End
  • Diameter
    1-1/8 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.0118 in
  • Fill Material
    Steel
  • Overall Length
    2.8500 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382101879
  • UPC_NO
    012382101879
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text