Motion
36047
Vortec Pro End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #04815741
MFR #36047
List Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 RPM Max
MI ITEM #04815741
MFR #36047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.63/each for your price

Overview

Mfr description
36047 3/4" CRIMPED WIRE END BRUSH

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0104 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382360474
  • UPC_NO
    012382360474
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text