Motion
36051
Vortec Pro End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #04815745
MFR #36051
Price$22.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #04815745
MFR #36051

Mfr description
36051 1" KNOT WIRE END BRUSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.01/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Manufacturer Upc Number
    012382360511
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382360511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)