Motion
36246
Vortec Pro End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
Mi Item #04815746
MFR #36246
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
Mi Item #04815746
MFR #36246

Mfr description
36246 3/4" CRIMPED WIRE
  • Solid end construction and flexible brushing action
  • Engineered to provide cost-effective use for less demanding applications
  • For use with die grinder, drill and drill press power tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3/4 in
  • Fill Diameter
    0.014 in
  • Overall Length
    2.5000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382362461
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382362461
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)