Motion
36250
Vortec Pro End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #04815750
MFR #36250
Your Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #04815750
MFR #36250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.09/each(List $18.33)

Overview

Mfr description
36250 3/4" KNOT WIRE END BRUSH
  • Solid end construction and flexible brushing action
  • Engineered to provide cost-effective use for less demanding applications
  • For use with die grinder, drill and drill press power tools
  • Hollow End and Heavy-Duty Brushing Action with Some Flexibility
  • Ideal for more demanding cleaning applications in recessed areas

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.020 in
  • Fill Material
    Steel
  • Overall Length
    2.5500 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362508
  • UPC_NO
    012382362508
  • Wire Type
    Knot
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text