Motion
36283
Vortec Pro End Brush - Stainless Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #04815755
MFR #36283
Your Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro End Brush - Stainless Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #04815755
MFR #36283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.09/each(List $17.35)

Overview

Mfr description
36283 3/4" CRIMPED WIRE END BRUSH
  • Solid end construction and flexible brushing action
  • Engineered to provide cost-effective use for less demanding applications
  • Material vortec pro

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Trim Length
    7/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.006 in
  • Fill Material
    Stainless Steel
  • Overall Length
    1.3000 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382362836
  • UPC_NO
    012382362836
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text